Shop All Trash Bags
Partners Brand
Trash Bags, 36 in x 58 in, Black, 100 PK
Mfr # LBF3658X5B
Zoro # G4925308
product price: $118.99
/pk 100, $1.19/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 58 in
- Color Black
- Width 36 in
- Height 58 in
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF3658X5B
- Zoro # G4925308
- UPC # 841436066495
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Width | 36 in |
Height | 58 in |
Details
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Description
Item Can Liners,36x58 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOL Super Slip Wetting Agent Quart (6349)
- BOARDWALK Boardwalk Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 6 PK (B6256)
- NOBLES Brush, Carbon (22117)
- HLS COMMERCIAL 16 gal Trash Can, Silver, Stainless Steel (HLSS16R)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- PARTNERS BRAND 33 gal Trash Bags, 39 in x 33 in, Black, 100 PK (CL5006)
- PARTNERS BRAND 44 gal - 55 gal Trash Bags, 58 in x 36 in, Black, 100 PK (CL5011)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND Trash Bags, 30 in x 36 in, Clear, 250 PK (LBF3036MC)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- WEBSTER 33 gal Trash Bags, M, 1.65 mil (42 Micron), Black, 100 PK (WBIRNW4060)
- Partners Brand Trash Bags