Shop All Trash Bags
Partners Brand
Trash Bags, 36 in x 58 in, Black, 100 PK
Mfr # LBF3658X2B
Zoro # G4925335
Free Shipping & Returns
$81.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 58 in
- Color Black
- Width 36 in
- Height 58 in
- Bags Per Roll 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LBF3658X2B
- Zoro # G4925335
- UPC # 841436066471
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 36 in x 58 in |
Width | 36 in |
Height | 58 in |
Details
Color | Black |
Item | Trash Bags |
Bags Per Roll | 100 |
Description
Item Can Liners,36x58 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Food Service Degreaser, 2.5L Bottle, 2 PK (100839776)
- GLOBAL INDUSTRIAL Rigid Plastic Liner for Aluminum Trash Can, 20 Gallon (262006)
- SAN JAMAR Dispenser-Towel Roll For - Part# Sjt451Xc (SJT451XC)
- 3M Tack Cloth (813)
- PARTNERS BRAND Trash Bags, 30 in x 36 in, Clear, 250 PK (LBF3036MC)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- PARTNERS BRAND Trash Bags, 24 in x 31 in, Clear, 1000 PK (LBF2431LC)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- PARTNERS BRAND 7 gal - 10 gal Trash Bags, 24 in x 24 in, .23 Mil, Natural, 1000 PK (CL2001)
- HERITAGE 60 gal Trash Bags, 38 in x 58 in, 0.75 mil, White, 100 PK (H7658EW)
- Partners Brand Trash Bags