Shop All Trash Bags
Partners Brand
Trash Bags, 33 in x 40 in, Black, 250 PK
Mfr # LBF3340MB
Zoro # G4925411
product price: $61.55
/pk 250, $0.25/ea
$61.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 33 in x 40 in
- Color Black
- Width 33 in
- Height 40 in
- Bags Per Roll 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF3340MB
- Zoro # G4925411
- UPC # 841436066334
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 33 in x 40 in |
Width | 33 in |
Height | 40 in |
Details
Color | Black |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Item Can Liners,33x40 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED 20 gal - 30 gal Trash Bags, 30 in x 36 in, 1 Mil, Clear, 250 PK (781152)
- CONDOR Sorbents, 38 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (35ZR27)
- REMCO 12 in Sweep Face Push Broom, Medium, Blue, 59 in L Handle (31663/29623)
- PARTNERS BRAND 60 gal Trash Bags, 60 in x 38 in, .87 Mil, Black, 150 PK (CL1015)
- PARTNERS BRAND Trash Bags, 22 1/2 in x 24 1/2 in, Black, 500 PK (LBF2325XB)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5022)
- PARTNERS BRAND 15 gal Trash Bags, 32 in x 24 in, Black, 250 PK (CL5002)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 250 PK (LBF4046MC)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 48 in x 40 in, .55 Mil, Natural, 250 PK (CL2010)
- CLEARSTREAM RECYCLING Recycle Bag 40x46, Clear with Blue, PK100 (CS-CRP)
- Partners Brand Trash Bags