Shop All Trash Bags
Partners Brand
Trash Bags, 30 in x 36 in, Clear, 250 PK
Mfr # LBF3036MC
Zoro # G4925490
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 in x 36 in
- Color Clear
- Width 30 in
- Height 36 in
- Bags Per Roll 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # LBF3036MC
- Zoro # G4925490
- UPC # 841436066112
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 30 in x 36 in |
Width | 30 in |
Height | 36 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 250 |
Description
Item Can Liners,30x36 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROOTO 64 Oz. 10% Clear Ammonia (2005)
- RUBBERMAID COMMERCIAL 23 gal Round Trash Can, Silver, 17 11/16 in Dia, Metal (2147584)
- GOJO 2000 ml Foam Hand Soap Refill Cartridge (5262-02)
- HIGH-TECH CONVERSIONS Nova-Tech, Non-Wov Poly/Cell Clean, PK12, Poly/Cell, 12 PK (NT1-44)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Black, 100 PK (LBF4046X3B)
- PARTNERS BRAND 40 gal - 45 gal Trash Bags, 46 in x 40 in, Black, 100 PK (CL5010)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 50 PK (CL5020)
- PARTNERS BRAND 13 gal Trash Bags, 1.5 Mil, Blue, 100 PK (CL8002)
- PARTNERS BRAND 60 gal Trash Bags, 58 in x 38 in, Clear, 100 PK (CL6010)
- PARTNERS BRAND 30 gal Trash Bags, 37 in x 30 in, .63 Mil, Natural, 500 PK (CL2007)
- DEALMED 12 gal - 15 gal Trash Bags, 24 in x 29 in, .90 Mil, White, 100 PK (781156)
- Partners Brand Trash Bags