Shop All Trash Bags
Partners Brand
Trash Bags, 24 in x 31 in, Clear, 1000 PK
Mfr # LBF2431LC
Zoro # G4925527
product price: $108.99
/pk 1000, $0.11/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 24 in x 31 in
- Color Clear
- Width 24 in
- Height 31 in
- Bags Per Roll 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # LBF2431LC
- Zoro # G4925527
- UPC # 841436066099
- Country of Origin United States
- Category Trash Bags
Dimensions
Size | 24 in x 31 in |
Width | 24 in |
Height | 31 in |
Details
Color | Clear |
Item | Trash Bags |
Bags Per Roll | 1000 |
Description
Item Can Liners,24x31 In.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAIN High Efficiency Laundry Detergent, 46 oz Jug, Liquid, Original, Green, 6 PK (55861)
- RSVP INTERNATIONAL Silicone Bottle Brush - Turquoise (H2O-TQ)
- PARTNERS BRAND 56 gal Trash Bags, 48 in x 43 in, .55 Mil, Black, 200 PK (CL1009)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 6 PK (01005)
- PARTNERS BRAND 12 gal - 15 gal Trash Bags, 33 in x 24 in, .31 Mil, Natural, 1000 PK (CL2004)
- PARTNERS BRAND Trash Bags, 40 in x 46 in, Clear, 125 PK (LBF4046HC)
- PARTNERS BRAND 50 gal - 60 gal Trash Bags, 58 in x 38 in, Black, 100 PK (CL5014)
- PARTNERS BRAND Trash Bags, 36 in x 58 in, Black, 100 PK (LBF3658X5B)
- PARTNERS BRAND Trash Bags, 50 in x 46 in, Black, 50 PK (CL5020)
- PARTNERS BRAND 33 gal Trash Bags, 40 in x 33 in, .67 Mil, Natural, 250 PK (CL2009)
- GLAD Force Flex 13 gal Fresh Scent Tall Kitchen Bags Drawstring 110 pk, 110PK (78554)
- Partners Brand Trash Bags