Shop All Packing Paper
Partners Brand
Top Sheeting, 3 Mil, 60" x 60", Clear, 150/Case
Mfr # PC96
Zoro # G2298191
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 52.34
- Width 60"
- Color Clear
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC96
- Zoro # G2298191
- UPC # 848109009575
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Top Sheeting,60x60",3 mil,Package Quantity 150 |
Basis Weight | 52.34 |
Color | Clear |
Description
Top Sheeting,60x60 In.,3 mil,Package Quantity 150, Package Quantity 150
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Newsprint Grade Paper, 30 lb., 48 In. W (5PGT8)
- KLEEN GREEN Bale Ties, Painted, .106 In Dia, 18ft, PK125 (KGBT 12g x 18ft x 125)
- CANON 1288C001 (CL-244) Ink, Color (1288C001)
- QUARTET Home Decor Magnetic Dry Erase Board, 23 x 17, Black Wood Frame (79282)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 48" x 200 yds., Kraft, 1/Case (VCI48WAX)
- GORDON PAPER 18 in. X 720 ft. Peach Butcher Paper (PB18720)
- Partners Brand Packing Paper