Shop All Packing Paper
Partners Brand
Top Sheeting, 3 Mil, 36" x 36", Clear, 250/Case
Mfr # PC95
Zoro # G2298149
product price: $170.99
/pk 250, $0.68/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 29.6
- Length 36"
- Width 36"
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC95
- Zoro # G2298149
- UPC # 848109009568
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 36" |
Width | 36" |
Details
Item | Top Sheeting,36x36",3 mil,Package Quantity 250 |
Basis Weight | 29.6 |
Color | Clear |
Description
Top Sheeting,36x36 In.,3 mil,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTUS Government/Military ID Holders, Vert, PK50 (97097)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- BANKERS BOX Stor/File Boxes, w/Lid, Ltr/Lgl, 12"x15"x10", 4/CT, White PK (FEL0070308)
- ZORO SELECT 3" Showcase Economy Binder, Round Ring, White (AVE19751)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Butcher Paper, 40#, 24" x 1,000', White, 1 Roll (BP2440W)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case (CF604C)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- ZORO SELECT Flame Retardent Paper, 80 lb., 60 In. W (6TWR5)
- Partners Brand Packing Paper