Shop All Packing Paper
Partners Brand
Top Sheeting, 1.5 Mil, 60" x 72", Clear, 250/Case
Mfr # PC92
Zoro # G2298237
product price: $258.99
/pk 250, $1.04/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Width 60"
- Length 72"
- Basis Weight 55.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC92
- Zoro # G2298237
- UPC # 848109009544
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 60" |
Length | 72" |
Details
Item | Top Sheeting,60x72",1.5 mil,Package Quantity 250 |
Color | Clear |
Basis Weight | 55.6 |
Description
Top Sheeting,60x72 In.,1.5 mil,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Stretch Wrap 20" x 5000 ft., Cast Style, Black Opaque (15C013)
- ZORO SELECT Super Royal Brown Shopping Bag Flat Bottom, Twist Handles, Pk200 (87145)
- CARDINAL Divider, One Step, 24Tab, Assorted (60960)
- FROST KING Indoor Shrink and Seal Window Kit 42" x 62" (V73/3H)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- BSC PREFERRED 24'' - Newsprint Rolls (S-1078)
- Partners Brand Packing Paper