Shop All Packing Paper
Partners Brand
Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case
Mfr # PC91
Zoro # G2298130
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 60"
- Length 60"
- Basis Weight 44.9
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC91
- Zoro # G2298130
- UPC # 848109009490
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Top Sheeting,60x60",1.5 mil,Package Quantity 250 |
Basis Weight | 44.9 |
Color | Clear |
Description
Top Sheeting,60x60 In.,1.5 mil,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESCO 10" x 12" Metal-In Statshield Bags, PK 100 (13670)
- REDIFORM Composition Notebook, 7-1/4" x 9-1/4" (A7150BLK)
- PENDAFLEX Poly Reinforced File Folder, 1/3-Cut Tabs, Letter Size, Asstd, PK100 (86219)
- U-MARK A20 Paint Marker w/ Reversible Tip VIOLET (10712)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Butcher Paper, 40#, 36" x 1,000', White, 1 Roll (BP3640W)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case (T2030F)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PRECIOUSMETAL PreciousMetal™ Metallic Shreds, 10 lb., Silver, 1/Case (CPPM10A)
- Partners Brand Protective Packaging