Shop All Packing Paper
Partners Brand
Top Sheeting, 1.5 Mil, 60" x 60", Black, 250/Case
Mfr # PC85
Zoro # G2298167
product price: $220.99
/pk 250, $0.88/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 60"
- Color Black
- Basis Weight 45.92
- Length 60"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # PC85
- Zoro # G2298167
- UPC # 848109009582
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 60" |
Length | 60" |
Details
Item | Top Sheeting,60x60",1.5 mil,Package Quantity 250 |
Color | Black |
Basis Weight | 45.92 |
Description
Top Sheeting,60x60 In.,1.5 mil,Package Quantity 250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Expandable File Folder 8-1/2 x 11" Red, 3-1/2" Expansion, PK25 (PFX1524EOX)
- CHARLES LEONARD Clear Vinyl Pencil Pouch with Zip-lock Closure, PK24, Recommended Age: 5+ Years (76370)
- AVERY Ultra Tabs Repositionable Wide Tabs, 1/3-Cut Tabs, White, 3in W, PK24 (74776)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Butcher Paper, 40#, 18" x 1,000', White, 1 Roll (BP1840W)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- BOX PACKAGING Versa-Pak„¢ Cellulose Wadding Dispenser Pack, Perforated at 12", 12"W x 200'L, Kraft (KIMDIS12)
- Partners Brand Protective Packaging