Shop All Packing Paper
Partners Brand
Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case
Mfr # PC90
Zoro # G2298182
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 48"
- Basis Weight 59.58
- Color Clear
- Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # PC90
- Zoro # G2298182
- UPC # 848109009483
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 48" |
Length | 48" |
Details
Item | Top Sheeting,48x48",1.5 mil,Package Quantity 500 |
Basis Weight | 59.58 |
Color | Clear |
Description
Top Sheeting,48x48 In.,1.5 mil,Package Quantity 500, Package Quantity 500
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Ready Index® Table of Contents Dividers 11133, 8-Tab Set (7278211133)
- RITE IN THE RAIN Waterproof Laser Paper, 20 lb, PK500 (208514)
- RELOC ZIPPIT Reclosable Poly Bag 2-MIL, 5"x 10", Clear (R510)
- UTILITY BAG Open Mesh Bag, 10"x10", Black, Glove Guard® End (UBMG10x10BK)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND Freezer Paper Roll, 40#, 36" x 1,100', White, 1 Roll (FP3640)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Corrugated Sheets, 42" x 42", White, 5/Bundle (SP4242W)
- TRIMACO EasyMask Trim Masking Paper, 180 ft L, 12 in W, Brown (12912)
- Partners Brand Protective Packaging