Shop All Document Holders
Partners Brand
Top Loading Self-Adhesive Holder, 8 1/2" x 11", Clear, 50/Case
Mfr # JTH253
Zoro # G2296679
product price: $195.99
/pk 50, $3.92/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 8 1/2"
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH253
- Zoro # G2296679
- UPC # 848109047539
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2" |
Length | 11" |
Details
Item | Self-Adhesive Holder,8-1/2x11",Package Quantity 50 |
Material | Vinyl |
Color | Clear |
Description
Self-Adhesive Holder,8-1/2x11 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLIPSIDE Cork Panel, 16in x 36in, PK2 (37016)
- ZORO SELECT Strapping, Polyester, Smooth, 5800 ft. L (2CXK6)
- TAPECASE Shipping Labels, Black/Green, PK500 (16U795)
- UNIVERSAL Binder Clips in Dispenser Tub, Medium, Black/Silver, PK24 (UNV11124)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- SAFCO Onyx Triple Tray, 3 Sections, Letter Size Files, 9.25 x 11.75 x 8, Blue (3271BU)
- Partners Brand Document Holders