Shop All Document Holders
Partners Brand
Top Loading Self-Adhesive Holder, 5" x 8", Clear, 50/Case
Mfr # JTH252
Zoro # G2296609
product price: $127.99
/pk 50, $2.56/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Width 5"
- Length 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH252
- Zoro # G2296609
- UPC # 848109047522
- Country of Origin China
- Category Document Holders
Dimensions
Width | 5" |
Length | 8" |
Details
Item | Self-Adhesive Holder,5x8",Package Quantity 50 |
Material | Vinyl |
Color | Clear |
Description
Self-Adhesive Holder,5x8 In.,Package Quantity 50, Package Quantity 50
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Premium Packaging Bench Set, 72inWx36inD (RPACK3672)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 60", Kraft, 15/Bundle (11R291)
- POST-IT Notes, Post-It, 1.5X2, 24Pk, Ca Pk (MMM65324VADB)
- PENTEL HB Super Hi-Polymer Leads, 0.7mm, Red, PK144, 144PK (PPR7)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- AZAR DISPLAYS Six-Pocket Tri-Fold Wall Mount Brochure Holder, PK2 (252066)
- Partners Brand Document Holders