Shop All Tool Belts & Pouches
Partners Brand
Tool Pouch, Auto-Retracting Swivel Safety Holster, Package Quantity 10, Black, Plastic
Mfr # KN149
Zoro # G2284998
product price: $119.99
/pk 10, $12.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Tool Storage Type Included Tool Pouch
- Color Black
- Features Auto-Retracting Swivel Safety Holster,Package Quantity 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # KN149
- Zoro # G2284998
- UPC # 848109047270
- Country of Origin Taiwan, Province of China
- Category Tool Belts & Pouches
Details
Item | Auto-Retracting Swivel Safety Holster,Package Quantity 10 |
Material | Plastic |
Tool Storage Type Included | Tool Pouch |
Color | Black |
Features | Auto-Retracting Swivel Safety Holster,Package Quantity 10 |
Description
Auto-Retracting Swivel Safety Holster,Package Quantity 10, Package Quantity 10
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-18, CARBON HEX PIPE DIE - 3380E (338E124)
- MORSE Band Saw Blade, 12 ft. 6 in L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal (ZWEG083C812MAT-12' 6)
- VERMONT AMERICAN Straight Flute Hand Tap Plug, 4 Flutes (BPT10M150)
- STAHLWILLE TOOLS 10 mm (3/8") QuickRelease extension L.240 mm d.17 mm (12011003)
- PARTNERS BRAND Tool Pouch, Leather Holster, Tan, PK6, Tan (KN147)
- TOUGHBUILT Pouch, Black/Orange, Polyester (TB-CT-20-S-2BES)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-25X-2BES)
- TOUGHBUILT Tape & Knife Pouch + Notebook & Pencil (TB-CT-25X)
- CUSTOM LEATHERCRAFT APRON WAIST 5POCKET CAWV (C-12)
- KLEIN TOOLS PowerLine™ Flashlight Holder (5713)
- KLEIN TOOLS Tool Belt, Tool Belt, Black, Leather (5202M)
- Partners Brand Tool Belts & Pouches