Shop All Packing Paper
Partners Brand
Tissue Paper/Roll, 20", White, 1/Roll
Mfr # T20JROLL
Zoro # G4973495
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Color White
- Length 5200'
- Basis Weight 28.46
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T20JROLL
- Zoro # G4973495
- UPC # 841436093170
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 5200' |
Details
Item | Tissue Paper/Roll 20",White |
Color | White |
Basis Weight | 28.46 |
Description
Tissue Paper/Roll 20 In.,White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Folder, File, Ltr, 1/3 Ast, Yw Pk (SMD12934)
- ZORO SELECT 2-5/8" x 5-1/4" Blue Paper Wire Tag, Pk1000 (1GYX7)
- TAPE LOGIC Tape Logic® Labels, "Part Number", 1 1/4" x 2", Fluorescent Red, 500/Roll (DL1169)
- JIFFYLITE Bubble Mailer, Paper, 10-3/4"L, Kraft, PK100 (100018416)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Newsprint Roll, 30#, 12" x 1,440', White, 1 Roll (NP1290)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Indented Kraft Paper Sheet, 24" x 36", Kraft, 210/Case (IKP2436)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PACON White Newsprint, 30lb., 12"x18", Whte, PK500 (3409)
- Partners Brand Protective Packaging