Shop All Packing Paper
Partners Brand
Tissue Paper Sheets, 18" x 24", White, 960/Case
Mfr # T1824J
Zoro # G4973836
product price: $74.45
/pk 960, $0.08/ea
$74.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Basis Weight 10.06
- Width 18"
- Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T1824J
- Zoro # G4973836
- UPC # 841436093149
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 18" |
Length | 24" |
Details
Item | Tissue Paper Sheets 18"x24",Wh,PK960 |
Color | White |
Basis Weight | 10.06 |
Description
Tissue Paper Sheets 18 In.x24 In.,Wh,PK960, Package Quantity 960
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC OPS M8E Elite Chevron Crown Plier Stapler (M8E)
- BUSINESS SOURCE Rubberbands, Size 64, 1Lb, PK320 (15748)
- POST-IT Tab, Post-It, Solid, 2"", Prmry Pk (MMM686ALYR)
- PARTNERS BRAND Edge Protectors - Cased, .225, 3" x 3" x 48", White, 35/Case (EP3348225BX)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Butcher Paper, 40#, 30" x 1,000', White, 1 Roll (BP3040W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Plastic Corrugated Sheets, 18" x 24", Black, 10/Bundle (PCS2418B)
- Partners Brand Protective Packaging