Shop All Protective Packaging Accessories
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Yellow, 480/Case
Mfr # T2030U
Zoro # G4973538
product price: $96.49
/pk 480, $0.20/ea
Free Shipping & Returns
$96.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 20"
- Color Yellow
- Length 30"
- Weight 8.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030U
- Zoro # G4973538
- UPC # 841436093279
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Papr,GiftGrade,20"x30",Yllw,PK480 |
Color | Yellow |
Weight | 8.2 |
Description
Tissue Papr,GiftGrade,20 In.x30 In.,Yllw,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-it® Greener Notes Recycled Notes 653RPA, 1-1/2" x 2", Sunwashed Pier, 100 Sheets, 12/Pack (653RPA)
- ZORO SELECT Plastic Corrugated Sheets, 40" x 48", White, 10/Bundle (55VK18)
- GENUINE JOE Cleaning Pad HolderDark Gray (GJO27000)
- CREATIVE CONVERTING Silver Foil Door Curtain, 3'x8', 6PK (141009)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 12 Cubic Feet, White, 1/Each (12BNUTS)
- PARTNERS BRAND Economy Tissue, 18" x 24", White, 4800/Case (T11824)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- JOHN MANVILLE John Manville 90013166 R13 15 in. x 32 ft. Kraft Roll (129377)
- Partners Brand Protective Packaging