Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Turquoise, 480/Case
Mfr # T2030CC
Zoro # G4973626
product price: $106.99
/pk 480, $0.22/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Turquoise
- Length 30"
- Basis Weight 8.48
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030CC
- Zoro # G4973626
- UPC # 841436093354
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Turquoise,PK480 |
Color | Turquoise |
Basis Weight | 8.48 |
Description
Tissue Paper,20 In.x30 In.,Turquoise,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Color: White (ON28C)
- KLEIN TOOLS Safety Scissors, 4-Inch (444HC)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 15 oz. (RB 15)
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND Newsprint Roll, 30#, 18" x 1,440', White, 1 Roll (NP1890)
- PARTNERS BRAND Corrugated Sheets, 42" x 42", White, 5/Bundle (SP4242W)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- SCOTCH Protective Wrap, 1000 ft L x 12" W Roll (PCW-121000)
- Partners Brand Protective Packaging