Shop All Protective Packaging Accessories
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Scarlet, 480/Case
Mfr # T2030H
Zoro # G4973529
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Scarlet
- Width 20"
- Length 30"
- Weight 7.96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030H
- Zoro # G4973529
- UPC # 841436054416
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 20" |
Length | 30" |
Details
Item | TissuePapr,GiftGrade,20"x30",Scrlt,PK480 |
Color | Scarlet |
Weight | 7.96 |
Description
TissuePapr,GiftGrade,20 In.x30 In.,Scrlt,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Precise, Grip, Rb, X-Fn, Bk, PK12 (28801)
- PENTEL Pencil, Twist-Erase Iii, 0.9Mm (QE519C)
- TIMEPILOT Keytabs, Blck, Stainless Steel/Plstic, PK10 (1010)
- RITE IN THE RAIN Field Book, Geological, 4-3/4 x 7-1/2In. (540F)
- PARTNERS BRAND Vermiculite, 3A Course, Tan, 1/Each (VER3A)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- PARTNERS BRAND Loose Fill Dispenser, 90 Cubic Feet, 1 Each (90NUTDIS)
- IDL PACKAGING Climate Neutral Air Cushion Filler Film for Airwave1 (ClimaFilm7.1)
- Partners Brand Protective Packaging