Shop All Protective Packaging Accessories
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Purple, 480/Case
Mfr # T2030Q
Zoro # G4973547
product price: $97.69
/pk 480, $0.20/ea
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Purple
- Length 30"
- Width 20"
- Weight 8.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030Q
- Zoro # G4973547
- UPC # 841436093231
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Papr,GiftGrade,20"x30",Prpl,PK480 |
Color | Purple |
Weight | 8.44 |
Description
Tissue Papr,GiftGrade,20 In.x30 In.,Prpl,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEEN GREEN Bale Ties, Painted, .08 In Dia, 14ft, PK250 (KGBT 14g x 14ft x 250)
- PILOT Pilot® Refill For Dr. Grip Center Of Gravity Pen, Medium, Black Ink, 2/Pack (77271)
- ZORO SELECT Filament Tape, Rubber Adhesive, 55m L, PK36 (TC389-24MM X 55M (36PK))
- COSCO Paint Marker, Extra Large Tip, Purple Color Family, Paint (038874)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Anti-Static Cast Hand Stretch Film, 17" x 80 Gauge x 1500', Pink, 4/Case (SF188CASTAS)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Peach, 480/Case (T2030W)
- PARTNERS BRAND Anti-Static Loose Fill, 20 Cubic Feet, Pink, 1 Each (20NUTSAS)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- PARTNERS BRAND Vermiculite, 4A Extra Course, Tan, 1/Each (VER4A)
- SHOCKWATCH SpotSee TiltWatch XTR Tilt Indicator W/ Anti Vibration Mechanism, 100/Box (24101)
- Partners Brand Protective Packaging Accessories