Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case
Mfr # T2030C
Zoro # G4973641
product price: $103.99
/pk 480, $0.22/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Basis Weight 7.64
- Length 30"
- Color Parade Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030C
- Zoro # G4973641
- UPC # 841436054362
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Paper,20"x30",Parade Blue,PK480 |
Basis Weight | 7.64 |
Color | Parade Blue |
Description
Tissue Paper,20 In.x30 In.,Parade Blue,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLES LEONARD Creative Arts™ Stubby Flat Brushes, Assorted Colors, PK30 (73290)
- DYMO Shipping Label, 2 1/8 x 4", White, PK220 (30573)
- ZORO SELECT Packing Foam Roll, Non-Perforated, 12" W, Box Height: 20" (56KZ51)
- BRADY Pull Tight Seal, Plastic, Green, PK100 (95144)
- PARTNERS BRAND VCI Paper Sheets, 30#, 9" x 9", Kraft, 1000/Case (VCIS99)
- PARTNERS BRAND Kraft Paper Sheet, 50#, 40" x 48", Kraft, 225/Case (KPS404850)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- Partners Brand Packing Paper