Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case
Mfr # T2030V
Zoro # G4973669
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Basis Weight 8.26
- Width 20"
- Color Mandarin Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T2030V
- Zoro # G4973669
- UPC # 841436093286
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Mndarn Rd,PK480 |
Basis Weight | 8.26 |
Color | Mandarin Red |
Description
Tissue Paper,20 In.x30 In.,Mndarn Rd,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Clear (11551)
- COIN-TAINER Currency Strap, 500, Red, PK1000 (216070F07)
- ZORO SELECT Literature Mailers, 15-1/8" x 11-1/8" x 2", White, 50/Bundle (55VL08)
- ZORO SELECT Steel Strapping Combo Tool, Sealless (52YU74)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- PARTNERS BRAND Newsprint Sheets, 24" x 30", White, 1,000/Case (NP2433)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Newsprint Roll, 30#, 20" x 1,440', White, 1 Roll (NP2090)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- Partners Brand Packing Paper