Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Light Gray, 480/Case
Mfr # T2030M
Zoro # G4973687
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Gray
- Basis Weight 8.18
- Length 30"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030M
- Zoro # G4973687
- UPC # 841436093194
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Light Gray,PK480 |
Color | Light Gray |
Basis Weight | 8.18 |
Description
Tissue Paper,20 In.x30 In.,Light Gray,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Bracket, 3/4 In., PK25 (GRD001)
- ZORO SELECT Foam Roll, 250 ft. L, 24 In. W, PK3 (5VFE7)
- ZORO SELECT Engineering Tech Sheet, Drill Points (5DFE3)
- TAPE LOGIC Tape Logic® Labels, "Do Not Double Stack", 2" x 3", Fluorescent Green, 500/Roll (DL1097)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Butcher Paper, 40#, 48" x 1,000', White, 1 Roll (BP4840W)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 30#, 24" x 200 yds., Kraft, 1/Case (VCI24WAX)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 12" x 200 yds., Kraft, 1/Roll (VCI1235)
- ZORO SELECT VCI Paper, Brown, 36 In. W, 600 ft. L (5VFY5)
- Partners Brand Packing Paper