Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Lavender, 480/Case
Mfr # T2030R
Zoro # G4973705
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 8.54
- Width 20"
- Color Lavender
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030R
- Zoro # G4973705
- UPC # 841436093248
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Paper,20"x30",Lavender,PK480 |
Basis Weight | 8.54 |
Color | Lavender |
Description
Tissue Paper,20 In.x30 In.,Lavender,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERTAPE 197 Blk 12Mmx55M Ipg, Pk144 (197...15)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 36", White, 125/Case (EP2236120BX)
- ZORO SELECT Flat Corrugated Boxes, 24" x 20" x 8", Kraft, 20/Bundle (55VH87)
- DOCUGARD Security Paper, 24 lb., Blue, PK500 (PRB-04545)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND Freezer Paper Roll, 40#, 15" x 1,100', White, 1 Roll (FP1540)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Poly Sheeting, 6 Mil, 4' x 100', Clear, 1/Case (CF604C)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- Partners Brand Packing Paper