Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Kelly Green, 480/Case
Mfr # T2030DD
Zoro # G4973720
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30"
- Basis Weight 8.7
- Color Kelly Green
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030DD
- Zoro # G4973720
- UPC # 841436093361
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Kelly Green,PK480 |
Basis Weight | 8.7 |
Color | Kelly Green |
Description
Tissue Paper,20 In.x30 In.,Kelly Green,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick (3430-SS)
- PENTEL Pentel, ENERGEL NV STICK GEL PEN, 0.7 MM METAL TIP, BLACK INK, GRAY BARREL, DOZEN (BL27A)
- TESTORS Gloss Red Hobby Paint 0.25 oz (1103C3)
- MASTERVISION Easel, Display, 3 Leg, Lightweight, Silver (FLX09102MV)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Corrugated Sheets, 48" x 42", White, 5/Bundle (SP4248W)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND VCI Paper Roll, 30#, 36" x 200 yds., Kraft, 1 Roll (VCI3630)
- CURBY Paper Based Curby Mini Pack, PK4 (CBP1)
- Partners Brand Protective Packaging