Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Holiday Green, 480/Case
Mfr # T2030L
Zoro # G4973739
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Holiday Green
- Basis Weight 8.6
- Length 30"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T2030L
- Zoro # G4973739
- UPC # 841436054447
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Holiday Grn,PK480 |
Color | Holiday Green |
Basis Weight | 8.6 |
Description
Tissue Paper,20 In.x30 In.,Holiday Grn,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE VeeBoard Stackable Corner Edge Guard Protector, 36inL x 8inW x 8inH, Orange (VB36)
- KAPAK BY AMPAC 6" x 4" Barrier Pouch, 2.50 mil, Clear (400-24)
- OPTIMA SCALES Optima Scales OP-915-1214-100 NTEP Bench Scale - 12 x 14 in.; 100 x 0.02 lb. (OP-915-1214-100)
- SHARPIE Permanent Marker, Fine Point, 2/PK, Black PK (SAN30162PP)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 400/Case (NP243025)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Butcher Paper Sheets, 30" x 30", White, 600/Case (BPS303040W)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND Freezer Paper Roll, 40#, 30" x 1,100', White, 1 Roll (FP3040)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- Partners Brand Packing Paper