Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", French Vanilla, 480/Case
Mfr # T2030E
Zoro # G4973748
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Basis Weight 8.14
- Color French Vanilla
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030E
- Zoro # G4973748
- UPC # 841436054386
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Paper,20"x30",French Vnlla,PK480 |
Basis Weight | 8.14 |
Color | French Vanilla |
Description
Tissue Paper,20 In.x30 In.,French Vnlla,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEYER Graphing Stickers, 1st Quadrant, PK500 (150247)
- ZORO SELECT Flat Corrugated Boxes, 19" x 13" x 6", Kraft, 25/Bundle (55VH52)
- EPE USA Universal Wine Shipping Box, Single Bottle (WSS-01)
- OXFORD Index Card, Plain, 4"X6", Canary, PK100 (7420CAN)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Butcher Paper Sheets, 18" x 24", White, 1250/Case (BPS182440W)
- PARTNERS BRAND Newsprint Roll, 30#, 48" x 1,440', White, 1 Roll (NP4890)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND Crimper Hand Sealer, 6", Black, 1/Each (SPC6)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- ENCORE PACKAGING Paper Dispenser with Crumple Device, 24in (EP-5950-24)
- Partners Brand Packing Paper