Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Citrus Green, 480/Case
Mfr # T2030N
Zoro # G4973775
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 9
- Width 20"
- Color Citrus Green
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030N
- Zoro # G4973775
- UPC # 841436093200
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Paper,20"x30",Citrus Green,PK480 |
Basis Weight | 9 |
Color | Citrus Green |
Description
Tissue Paper,20 In.x30 In.,Citrus Green,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWE NTEP Scale, 15 kg , 5 g, Legal For Trade, Toploader, Portion Weigher, Backlit Display, Auto-Tare (XM-15)
- COINLOK Coin Bag, 14.5 x 25, 5 mil Thick, Plastic, Clear, PK50 (585097)
- ZORO SELECT Stapler, 20 Sheet, Black/Silver (2WFT2)
- EPSON Premium Semi-Gloss Photo Paper, 170 g, 44 (S041395)
- PARTNERS BRAND Newsprint Sheets, 24" x 36", White, 800/Case (NP2430)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 600/Case (NP203025)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Kraft, 960/Case (T1520I)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND VCI Paper Sheets, 35#, 40" x 48", Kraft, 200/Case (VCIS4048)
- FELLOWES Smooth Move Packing Paper; Kraft (FEL7712302)
- Partners Brand Protective Packaging