Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Cerise, 480/Case
Mfr # T2030F
Zoro # G4973781
product price: $102.99
/pk 480, $0.21/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Cerise
- Length 30"
- Basis Weight 7.82
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030F
- Zoro # G4973781
- UPC # 841436054393
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Cerise,PK480 |
Color | Cerise |
Basis Weight | 7.82 |
Description
Tissue Paper,20 In.x30 In.,Cerise,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 24" x 20" x 16", Kraft, 10/Bundle (493U15)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- AVERY MARKS A LOT Desk-Style Dry Erase Marker, Broad Chisel Tip, Black, PK12 (24408)
- C-LINE PRODUCTS Shop Ticket Holder, Zip, 9x12, PK15 (82912)
- PARTNERS BRAND Newsprint Sheets, 18" x 24", White, 1,666/Case (NP1830)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Light Pink, 480/Case (T2030P)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 24" x 200 yds., Kraft, 1/Roll (VCI2435WAX)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PRECIOUSMETAL PreciousMetal™ Metallic Shreds, 10 lb., Gold, 1/Case (CPPM10B)
- Partners Brand Protective Packaging