Shop All Packing Paper
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Buttercup, 480/Case
Mfr # T2030G
Zoro # G4973809
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 8.72
- Color Buttercup
- Length 30"
- Width 20"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T2030G
- Zoro # G4973809
- UPC # 841436054409
- Country of Origin United States
- Category Packing Paper
Dimensions
Length | 30" |
Width | 20" |
Details
Item | Tissue Paper,20"x30",Buttercup,PK480 |
Basis Weight | 8.72 |
Color | Buttercup |
Description
Tissue Paper,20 In.x30 In.,Buttercup,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Natural Kraft Paper 24" x 18", 30 lb. Basis Weight, Pk1660 (5PGR0)
- TAPE LOGIC Tape Logic® Labels, "Fragile - Do Not Stack", 4" x 4", Red/White/Black, 500/Roll (DL4501)
- BSC PREFERRED 6 x 6 x 6'' Corrugated Boxes, 25PK (S-4062)
- ASTROBRIGHTS Color Cardstock, 65 lb, 8.5 x 11, Assorted Colors, PK100 (91398)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Mandarin Red, 480/Case (T2030V)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 18" x 200 yds., Kraft, 1/Roll (VCI1835)
- PARTNERS BRAND Butcher Paper Roll, 40#, 60" x 1,000', White, 1 Roll (BP6040W)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 10' x 200', Clear, 1/Case (CF210C)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 48" x 48", Clear, 500/Case (PC90)
- SCOTCH Cushion Lock Protective Wrap (MMMPCW121000)
- Partners Brand Packing Paper