Shop All Protective Packaging Accessories
Partners Brand
Tissue Paper, Gift Grade, 20" x 30", Black, 480/Case
Mfr # T2030D
Zoro # G4973617
product price: $97.65
/pk 480, $0.20/ea
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Length 30"
- Color Black
- Weight 8.52
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T2030D
- Zoro # G4973617
- UPC # 841436054379
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue Papr,GiftGrade,20"x30",Blck,PK480 |
Color | Black |
Weight | 8.52 |
Description
Tissue Papr,GiftGrade,20 In.x30 In.,Blck,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYDENBROOKS Tug-Tight Seal, 15", Yellow, 40 Lb, PK1000 (32011151-06)
- AVERY Protector, Sheet, Nonstck, Clr 100PK (AVE75091)
- MEDPORT Medport 7224RNG2695 Fit & Fresh Atwater Lunch Tote - Pups Sky (7224RNG2695)
- CANON CANON IRC ADV COMP C3320 3325/3330 (GPR-53) CYAN (8525B003AA)
- PARTNERS BRAND Vermiculite, 2A Medium, Tan, 1/Each (VER2A)
- PARTNERS BRAND Virgin Loose Fill, 20 Cubic Feet, White, 1/Each (20NUTSW)
- PARTNERS BRAND Loose Fill, Anti-Static, 7 Cubic Feet, Pink, 1 Each (7NUTSAS)
- PARTNERS BRAND Locking Ring for Gallon Paint Can, White, 100/Case (HAZ1082)
- PARTNERS BRAND Loose Fill Dispenser, 60 Cubic Feet, 1 Each (60NUTDIS)
- PARTNERS BRAND Environmentally Friendly Loose Fill, 7 Cubic Feet, White, 1/Each (7NUTSB)
- PARTNERS BRAND Silver Saver® Rolls, 36" x 200 yds., White, 1/Case (SIL36200)
- Partners Brand Protective Packaging Accessories