Shop All Packing Paper
Partners Brand
Tissue Paper Assortment Pack, 20" x 30", Popular, 480/Case
Mfr # TPOPPACK
Zoro # G4973845
product price: $122.99
/pk 480, $0.26/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20"
- Basis Weight 8.26
- Color Assorted
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TPOPPACK
- Zoro # G4973845
- UPC # 841436093408
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 20" |
Length | 30" |
Details
Item | Tissue PaperAssortmentPack,20"x30",PK480 |
Basis Weight | 8.26 |
Color | Assorted |
Description
Tissue PaperAssortmentPack,20 In.x30 In.,PK480, Package Quantity 480
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Expanding File A-Z, Letter, 21 Pockets, Teal (70717)
- BAW PLASTICS Laminating Pouch, 2-5/8x3-7/8, PK100 (0603-4005)
- TSI SUPERCOOL Warranty Seal Blue 18 oz Poly Squeeze (TSFTSB)
- GONGE The Top - Giant Spinning Top (2101)
- PARTNERS BRAND VCI Paper, Waxed Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635WAX)
- PARTNERS BRAND Gift Grade Tissue Paper, 15" x 20", Purple, 960/Case (T1520Q)
- PARTNERS BRAND Poly Sheeting, 2 Mil, 20' x 200', Clear, 1/Case (CF220C)
- PARTNERS BRAND Newsprint Roll, 30#, 36" x 1,440', White, 1 Roll (NP3690)
- PARTNERS BRAND Newsprint Sheets, 20" x 30", White, 1200/Case (NP2030)
- PARTNERS BRAND VCI Paper Sheets, 30#, 24" x 24", Kraft, 500/Case (VCIS2424)
- ARMOR WRAP Paper Sheets, 36 in. L, 36 in. W, PK250 (A30G3636)
- Partners Brand Protective Packaging