Shop All Paper Bags
Partners Brand
Tinted Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", Buttercup, 250/Case
Mfr # BGS103BC
Zoro # G6510677
product price: $432.99
/pk 250, $1.73/ea
Free Shipping & Returns
$432.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 1/2"
- Length 8"
- Color Buttercup
- Height 10 1/4"
- Weight 19.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BGS103BC
- Zoro # G6510677
- UPC # 10079594579459
- Country of Origin United States
- Category Paper Bags
Dimensions
Width | 4 1/2" |
Length | 8" |
Height | 10 1/4" |
Details
Item | Paper Bag,8x4 1/2x10 1/4",PK250 |
Color | Buttercup |
Weight | 19.88 |
Description
Paper Bag,8x4 1/2x10 1/4 In.,PK250, Package Quantity 250
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Shipping Labels with TrueBlock® Technology for Laser Printers 5164, 3-1/3" x 4", 600 Labels (7278205164)
- RICE LAKE WEIGHING SYSTEMS Calibration Weight, 20 lb. Nominal Mass (12870)
- CARTERS Foam Stamp Pad, 2-3/4"x4-1/4", Black (7170921381)
- BUSINESS SOURCE Staples, Standard, Value Pack, PK5 (65651)
- PARTNERS BRAND Flat Merchandise Bags, 15" x 18", Kraft, 500/Case (BGM106K)
- PARTNERS BRAND Paper Shopping Bags, 14" x 10" x 16 1/4", Kraft, 200/Case (BGS107K)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 19 1/4", White, 200/Case (BGS110W)
- PARTNERS BRAND Paper Shopping Bags, 16" x 6" x 12", Kraft, 250/Case (BGS108K)
- PARTNERS BRAND Grocery Bags, 6 1/8" x 4" x 12 3/8", Kraft, 500/Case (BGG105K)
- PARTNERS BRAND Paper Shopping Bags, 8" x 4 1/2" x 10 1/4", White, 250/Case (BGS103W)
- ZORO SELECT Grocery Bag Flat Bottom 5# Brown, Pk500 (18405)
- Partners Brand Shipping & Packing Bags