Shop All Label Maker Ribbons
Partners Brand
Thermal Transfer Ribbon, 4.02" W, 1181' L
Mfr # THT190
Zoro # G4908779
product price: $396.99
/pk 6, $66.17/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Resin
- Length 1181'
- Width 4.02"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THT190
- Zoro # G4908779
- UPC # 841436075657
- Country of Origin China
- Category Label Maker Ribbons
Dimensions
Length | 1181' |
Width | 4.02" |
Details
Color | Black |
Item | Thermal Transfer Ribbon |
Material | Resin |
Description
Thermal Ribb Resin,4.02x1181ft,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Vest-Positioning Harness, M/L, Polyester (1161414)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Safety Shower Eyewash Station Sign, Landscape (OS-NS-A-1218-L-18222)
- VISIONAID Visionaid Lens Clean Disposable Lens Cleaning System 5000D, (LCS161200)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, 2XL (61436)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT171)
- PARTNERS BRAND Thermal Transfer Ribbon, 6.02" W, 1476' L (THT115)
- PARTNERS BRAND Thermal Transfer Ribbon, 4.33" W, 1181' L (THT128)
- BRADY Ribbon Cartridge, 4-1/8" W, 200 ft. L, Red (76743)
- BRADY Ribbon, 4-21/64" W, 984 ft. L, White (IP-R4407-WT)
- BRADY Label Maker Ribbon, 200 ft L, Black (B30-R6300)
- BRADY Tape, Yellow, Labels/Roll: Continuous (B30C-4000-581-YL)
- Partners Brand Label Maker Ribbons