Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 6" x 4", White, 4/Case
Mfr # THL119
Zoro # G4974019
product price: $250.99
/pk 4, $62.75/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 6"
- Length 4"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL119
- Zoro # G4974019
- UPC # 841436075855
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 6" |
Length | 4" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,6 In.x4 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Empire® Economy Caution Barricade Tape, 3" x 1000 ft, Yellow/Black (71-1001)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 10, 1 PR (NSK24-10)
- ZING Gate Valve Lockout, Fits Sz 2-1/2 to 5 (7104)
- PARTNERS BRAND Direct Thermal Labels, 4" x 2", White, 4/Case (THL153)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- BROTHER INTERNATIONAL Black on White 1 2'' Tape (TZE231)
- Partners Brand Safety Labels