Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 8", White, 4/Case
Mfr # THL116
Zoro # G4974028
product price: $189.99
/pk 4, $47.50/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 8"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL116
- Zoro # G4974028
- UPC # 841436075824
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 8" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x8 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Wet Protection Vandal Shield, WPVS SML W (WPVS SML W)
- BRADY Ribbon, 4" W, 242 ft. L, Black (R6013)
- PROFILE Premier G18 Knee Boots, Brick Red, Sz 13, Mens, 15" H, PR (93255)
- BRADY Label, 1 in W, Clear; White (M6-21-427)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PANDUIT P1 Cassette, Continuous Tape (T075X000VPC-BK)
- Partners Brand Safety Labels