Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 6", Yellow, 4/Case
Mfr # THL130YW
Zoro # G4974070
product price: $220.99
/pk 4, $55.25/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
- Material Topcoated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL130YW
- Zoro # G4974070
- UPC # 841436075923
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Thermal Transfer Label |
Color | Yellow |
Material | Topcoated Facestock |
Description
Thermal Transfer Label,4 In.x6 In.,Yellow,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, M, 25 PK, Blue, SMS, Zipper (PB125SBUMD002500)
- UNIQUE FIRE STOP PRODUCTS Intumescent Putty Fill Kit (FK-1)
- TILLMAN Cold Protection Drivers Gloves, Thinsulate Lining, L (1419L)
- HY-KO Caution Slippery When Wet Sign 10" x 14", 5PK, A20374 (A20374)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Light Blue, 4/Case (THL130BE)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Green, 4/Case (THL130GN)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 1 1/2", White, 4/Case (THL108)
- PARTNERS BRAND Direct Thermal Labels, 4" x 6", White, 4/Case (THL156)
- BROTHER Label, Black/White, Labels/Roll: Continuous (HGE2315PK)
- Partners Brand Safety Labels