Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 6", White, 4/Case
Mfr # THL114
Zoro # G4974037
product price: $162.99
/pk 4, $40.75/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 6"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL114
- Zoro # G4974037
- UPC # 841436075800
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x6 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468X78 (468X78)
- MCR SAFETY Shoulder Leather Double Palm Large, PK12 (1211)
- ACCUFORM Accuform Stopout Ultimate Lockout Kit, Plastic (KSK700)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 1 PR (6702F)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Light Blue, 4/Case (THL130BE)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6", White, 12/Case (THD114)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 1 1/2", White, 4/Case (THL108)
- BRADY Label, Silver, Labels/Roll: 500 (THTEP-174-593-.5SL)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags