Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 6", Green, 4/Case
Mfr # THL130GN
Zoro # G4974125
product price: $213.99
/pk 4, $53.50/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 6"
- Material Topcoated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL130GN
- Zoro # G4974125
- UPC # 841436075886
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6" |
Details
Item | Thermal Transfer Label |
Color | Green |
Material | Topcoated Facestock |
Description
Thermal Transfer Label,4 In.x6 In.,Grn,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Gray Plutonite Lens, Anti-Fog ; Anti-Scratch (OO9253-06)
- HONEYWELL NORTH Backpack Filter Holder (BP1002)
- MCR SAFETY HPT Coated Gloves, Palm Coverage, Black/Gray, L, PR (9699L)
- CROSSFIRE Crossfire Talon Bifocal Safety Eyewear (12420)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Yellow, 4/Case (THL130YW)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Light Blue, 4/Case (THL130BE)
- PARTNERS BRAND Direct Thermal Labels, 4" x 2", White, 4/Case (THL153)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous (1805243)
- Partners Brand Safety Labels