Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 6 1/2", White, 4/Case
Mfr # THL115
Zoro # G4974131
product price: $170.99
/pk 4, $42.75/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 6 1/2"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL115
- Zoro # G4974131
- UPC # 841436075817
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 6 1/2" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x6-1/2 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPENCO Gel Insole, Mens, Fits Size 12 to 13, PR (39818)
- C.H. HANSON Blank Tag, Rectangle, Steel, PK10 (43109)
- SKULLERZ BY ERGODYNE Polarized Safety Glasses, G15 Scratch-Resistant (ODIN-PZ)
- BRADY Number Tag, Brass, Series HW 026-050, PK25 (23277)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 6 1/2", White, 12/Case (THD115)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- PARTNERS BRAND Direct Thermal Labels, 4" x 1", White, 4/Case (THL151)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- DYMO Paper Label Tape, 0.5"x13 ft., White, PK2 (10697)
- Partners Brand Safety Labels