Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 4", White, 4/Case
Mfr # THL112
Zoro # G4974140
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 4"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # THL112
- Zoro # G4974140
- UPC # 841436075787
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 4" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x4 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSORB Neutralizer Bag, Caustic, 2L, PK6 (XB111B-6)
- KLEENGUARD V60 Nemesis Rx Reader Safety Glasses, Black Frame, Smoke Lens, +2.5 Diopter Strength, PK12 (KCC22519)
- BUFFALO Polypro Coverall 3X Hooded Bag (68507)
- BRADY Brady® 104312 ToughStripe Floor Marking Tape, Polyester, 2"W X 100'L, Yellow (104312)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", White, 4/Case (THL114)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Light Blue, 4/Case (THL130BE)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- PARTNERS BRAND Direct Thermal Labels, 4" x 6", White, 4/Case (THL156)
- PANDUIT P1 Cassette, Continuous Tape (T038X000VPC-BK)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags