Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 2 1/2", White, 4/Case
Mfr # THL110
Zoro # G4974177
product price: $201.99
/pk 4, $50.50/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 2 1/2"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL110
- Zoro # G4974177
- UPC # 841436075763
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 2 1/2" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x2 1/2 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON SAFETY Personal Safety Horn, 120db, Metal Horn (FSB5R)
- NMC Caution Do Not Operate Bilingual Tag, Pk25 (RPT216ST)
- SEE ALL INDUSTRIES Mirror, Convex, Indoor, Pedestal, 18" dia. (PED-18)
- BRADY White Polyester Wire Marker, THT-58-473-10 (THT-58-473-10)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 8", White, 4/Case (THL116)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- PARTNERS BRAND Direct Thermal Labels, 4" x 6", White, 4/Case (THL156)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 1.25", White, 12/Case (THD104)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Pink, 4/Case (THL130PK)
- BRADY Label, Vinyl, Color Orange, 1" W (M6C-1000-595-OR)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags