Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 4" x 12", White, 4/Case
Mfr # THL118
Zoro # G4974195
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 4"
- Length 12"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # THL118
- Zoro # G4974195
- UPC # 841436075848
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 4" |
Length | 12" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,4 In.x12 In.,Wh,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Technical Forest Helmet (22288)
- NEVS Cryo Label Laser Sheets 33x13mm for 1.5-2ml Tubes White (LCL-12114-W)
- CONDOR High Visibility Safety Sign, 14" W, 12" H, 480Y13 (480Y13)
- ONGUARD Collared Rain Jacket, Yelw, Ribbed PVC, L (7603200)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2" x 1", White, 12/Case (THD102)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Yellow, 4/Case (THL130YW)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 1", White, 6/Case (THL103)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, White on Black (TZE335)
- Partners Brand Label Maker Tapes, Labels, Signs & Tags