Shop All Label Maker Tapes, Labels, Signs & Tags
Partners Brand
Thermal Transfer Labels, 3" x 3", White, 6/Case
Mfr # THL105
Zoro # G4974238
product price: $227.99
/pk 6, $38.00/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Width 3"
- Length 3"
- Material Matte Coated Facestock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # THL105
- Zoro # G4974238
- UPC # 841436075718
- Country of Origin China
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3" |
Length | 3" |
Details
Item | Thermal Transfer Label |
Color | White |
Material | Matte Coated Facestock |
Description
Thermal Transfer Label,3 In.x3 In.,Wh,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK Merino Winter Cap Zenith X, Outer Mater (WPA00009)
- KINCO Leather Palm Gloves, Orange, 2XL, PR (1918-XXL)
- HONEYWELL NORTH Miller Revolution„¢ Harness Quick Connect Buckles, RDT-QC-UBK (RDT-QC/UBK)
- MARSH SHIPPING SUPPLY CO Marsh® Rolmark Stencil Ink Hand Roller, 3"W (RM20-30F)
- PARTNERS BRAND Thermal Transfer Labels, 3" x 2", White, 6/Case (THL104)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 4" x 3", White, 12/Case (THD111)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 1 1/2", White, 4/Case (THL108)
- PARTNERS BRAND Thermal Transfer Labels, 2 1/4" x 1 1/2", White, 4/Case (THL102)
- PARTNERS BRAND Desktop Direct Thermal Transfer Labels, 2 1/4" x 2", White, 12/Case (THD105)
- PARTNERS BRAND Thermal Transfer Labels, 4" x 6", Yellow, 4/Case (THL130YW)
- BROTHER Continuos Label Stock (BMSLT402)
- Partners Brand Safety Labels