Shop All Shipping Cartons
Partners Brand
Telescoping Outer Boxes, 8 1/2" x 8 1/2" x 72", Kraft, 15/Bundle
Mfr # T8872OUTER
Zoro # G2298173
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # T8872OUTER
- Zoro # G2298173
- UPC # 848109003108
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Telescopic Box, 8-1/2x8-1/2x72", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Telescopic Box,8-1/2 In.x8-1/2 In.x72 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 11-3/4" x 10-3/4" x 2-1/4", White, 50/Bundle (55VK69)
- KLEIN TOOLS Fine Point Permanent Markers, 2-Pack (98554)
- TEACHER CREATED RESOURCES Black Classic 2.5in Magnetic Numbers, 65 Pieces (TCR77218)
- ZORO SELECT 12" x 6" Open Poly Bags, 4 mil, Clear (5DHR2)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Double Wall Corrugated Boxes, 60" x 12" x 12", Kraft, 5/Bundle (HD601212DW)
- PARTNERS BRAND Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case (BC3)
- PARTNERS BRAND Haz Mat Boxes, 1 - 5 Gallon Plastic Pail, 12 1/2" x 12 1/2" x 15 1/8", Kraft, 10/Bundle (HAZCO15GP)
- PARTNERS BRAND Double Wall Corrugated Boxes, 24" x 24" x 10", Kraft, 10/Bundle (HD242410DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 10", Kraft, 25/Bundle (HD161210)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 11", Kraft, 25/Bundle (22XK92)
- Partners Brand Shipping & Moving Boxes