Shop All Shipping Cartons
Partners Brand
Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle
Mfr # T12448OUTER
Zoro # G9043041
product price: $145.99
/pk 15, $9.73/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12 1/2"
- Inside Width 4 1/2"
- Maximum Weight 19.53
- Color Kraft
- Height 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T12448OUTER
- Zoro # G9043041
- UPC # 848109054629
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12 1/2" |
Inside Width | 4 1/2" |
Height | 48" |
Details
Item | Outer Box,Telscp,12-1/2" x 4-1/2" x 48",PK15 |
Maximum Weight | 19.53 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Outer Box,Telscp,12-1/2 In. x 4-1/2 In. x 48 In.,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIDAX Write-and-Wipe Coordinate Mats, PK10 (211448)
- AVERY Avery® Big Tab™ Insertable Dividers 11112, Buff Paper, 8 Clear Tabs, 1 Set (7278211112)
- DECKER TAPE PRODUCTS Label, DL6131-DB, CIRCLES, 2" (DL6131-DB)
- LABELWORKS PX Black Ink/Silver Matte Tape, 1/2" W (212SMPX)
- PARTNERS BRAND Heavy Weight Job Ticket Holders, 9" x 12", Assorted Colors, 20/Case (JTH151)
- PARTNERS BRAND Side Loading Boxes, 36" x 5" x 36", Kraft, 20/Bundle (36536FOL)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 6", Kraft, 10/Bundle (HD24246DW)
- PARTNERS BRAND Heavy-Duty Boxes, 6" x 6" x 6", Kraft, 25/Bundle (HD666)
- PARTNERS BRAND Heavy-Duty Boxes, 18" x 12" x 12", Kraft, 25/Bundle (HD1812)
- PARTNERS BRAND Wardrobe Boxes, 24" x 22" x 60", Kraft, 5/Bundle (242260WARD)
- CEE-JAY RESEARCH & SALES Inventory Control Cone W/ Dry Erase Decals, Turquoise (056CTURQUOISE)
- Partners Brand Shipping & Moving Boxes