Shop All Shipping Cartons
Partners Brand
Telescoping Outer Boxes, 12 1/2" x 12 1/2" x 72", Kraft, 15/Bundle
Mfr # T121272OUTER
Zoro # G2298200
product price: $318.99
/pk 15, $21.27/ea
Free Shipping & Returns
$318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T121272OUTER
- Zoro # G2298200
- UPC # 848109003528
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Telescopic Box, 12 1/2x12 1/2x72", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Telescopic Box,12 1/2x12 1/2x72 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Stapler, Heavy-Duty, 60 Sheet, Gray (BOSPHD60)
- AVERY Label, Inkjt, Shpng, 3.5X5,100PK (AVE8168)
- ZORO SELECT Edge Protector, Med. Duty, Fibreboard, PK50 (56JM21)
- TOMBOW Correction Tape, 1/6" x 472", White (68665)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Double Wall Boxes, 24"x18"x24", Kraft, PK10 (HD241824DW)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 8" x 6" x 4", Kraft, 25/Bundle (MD864)
- PARTNERS BRAND Triple Wall Boxes, 14" x 14" x 14", Kraft, 5/Bundle (HD141414TW)
- PARTNERS BRAND Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case (RA1)
- ZORO SELECT Corrugated Boxes, 16" x 14" x 12", Kraft, 25/Bundle (11A741)
- Partners Brand Shipping & Moving Boxes