Shop All Shipping Cartons
Partners Brand
Telescoping Outer Boxes, 10 1/2x6 1/2x57", Kraft, PK15
Mfr # T10657OUTER
Zoro # G2298158
product price: $175.99
/pk 15, $11.73/ea
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T10657OUTER
- Zoro # G2298158
- UPC # 848109003245
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Telescopic Box, 10-1/2x6-1/2x57", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Telescopic Box,10-1/2x6-1/2x57 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALER SALES 12 in. Double Portable Impulse Heat Sealer w/ 5mm Seal Width (FKR-300A)
- DUCK BRAND Packaging Tape, 1.88"x54.6yds, 2.6mil, 8/PK, Clear 6PK (DUC282195)
- EPSON Epson Black Fabric Ribbon (3M Characters) (ERC-38B)
- INTEGRA Liquid Highlighter, Chisel Point, Pnk, PK12 (ITA33312)
- PARTNERS BRAND Double Wall Corrugated Sheets, 24" x 24", Kraft, 5/Bundle (SP2424DW)
- PARTNERS BRAND Apparel Boxes, 17" x 11" x 2 1/2", Kraft, 50/Case (AB17112K)
- PARTNERS BRAND Double Wall Boxes, 16" x 16" x 18", Kraft, 15/Bundle (HD161618DW)
- PARTNERS BRAND Deluxe Packing Boxes, 12" x 12" x 12", Kraft, 25/Bundle (121212DPB)
- PARTNERS BRAND Triple Wall Boxes, 16" x 16" x 16", Kraft, 5/Bundle (HD161616TW)
- PARTNERS BRAND Triple Wall Boxes, 24" x 24" x 24", Kraft, 5/Bundle (HD242424TW)
- ZORO SELECT Shipping Box, 20x20x10 in (55NN02)
- Partners Brand Shipping Cartons