Shop All Shipping Cartons
Partners Brand
Telescoping Inner Boxes, 8" x 8" x 72", 15/Bundle
Mfr # T8872INNER
Zoro # G2298097
product price: $217.99
/pk 15, $14.53/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # T8872INNER
- Zoro # G2298097
- UPC # 848109003078
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Telescopic Inner Box, 8x8x72", Kraft, 15PK |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Telescopic Inner Box,8x8x72 In.,Package Quantity 15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELOC ZIPPIT Reclosable Poly Bag 4-MIL, 12"x 12", Clear (4R1212)
- SAUNDERS Antimicrobial Clipboard (SAU21610)
- BUSINESS SOURCE 1/3-Cut Tab Colored File Folders, PK100 (21274)
- PARTNERS BRAND 6" x 12" Poly Bags W/Doorknob Handle, 1.5 mil, Clear, PK 1000 (PBDK0612)
- PARTNERS BRAND Double Wall Boxes, 14" x 10" x 8", Kraft, 15/Bundle (HD14108DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Stationery Folding Cartons, 12" x 3 1/2" x 2", White, 200/Case (BCF26)
- PARTNERS BRAND Corrugated Sheets, 36" x 48", White, 5/Bundle (SP3648W)
- PARTNERS BRAND Double Wall Boxes, 24" x 12" x 8", Kraft, 15/Bundle (HD24128DW)
- PARTNERS BRAND Double Wall Corrugated Boxes, 20" x 20" x 24", Kraft, 10/Bundle (HD202024DW)
- IDL PACKAGING 16L x 12W x 12H Corrugated Boxes for Shipping or Moving, Heavy Duty, 10PK (B-161212-10)
- Partners Brand Shipping Cartons