Shop All Shipping Cartons
Partners Brand
Telescoping Inner Boxes, 47 1/4" x 39 1/2 x 25", Kraft, 5/Bundle
Mfr # TELEBTM
Zoro # G6068909
product price: $78.15
/pk 5, $15.63/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$78.15
Free 30-Day Returns
Key Features
- Inside Length 47 1/4"
- Inside Width 39 1/2"
- Maximum Weight 28.2
- Color Kraft
- Material 200#/ECT-32 Single Wall Corrugated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # TELEBTM
- Zoro # G6068909
- UPC # 841436036207
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 47 1/4" |
Inside Width | 39 1/2" |
Height | 25" |
Details
Item | Box,Telescoping,47 1/4x39 1/2x25",PK5 |
Maximum Weight | 28.2 |
Color | Kraft |
Material | 200#/ECT-32 Single Wall Corrugated |
Description
Box,Telescoping,47 1/4x39 1/2x25 In.,PK5, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAUNDERS 9" x 12" Polypropylene Clipboard, Black (00558)
- SCHOOL SMART Chalkboard Chalk, White, Pack of 12 PK (PAC1764-5987DI)
- INNOVERA Remanufactured TN436Y Extra High-Yield Toner, 6,500 Page-Yield, Yellow (IVRTN436Y)
- CHARLES LEONARD Long Handle Easel Brush, Size 22, Natural Bristle, Flat Profile, PK12 (73599)
- PARTNERS BRAND Long Corrugated Boxes, 50" x 12" x 12", Kraft, 10/Bundle (501212)
- PARTNERS BRAND Double Wall Boxes, 16" x 8" x 8", Kraft, 15/Bundle (HD1688DW)
- PARTNERS BRAND Double Wall Boxes, 24" x 24" x 8", Kraft, 10/Bundle (HD24248DW)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Telescoping Outer Boxes, 12 1/2" x 4 1/2" x 48", Kraft, 15/Bundle (T12448OUTER)
- PARTNERS BRAND Long Corrugated Boxes, 60" x 8" x 8", Kraft, 15/Bundle (6088)
- PARTNERS BRAND Side Loading Boxes, 14" x 4" x 52", Kraft, 15/Bundle (14452FOL)
- Partners Brand Shipping & Moving Boxes